Beli bearing seater di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INA Needle Roller Bearings Series NK15/20-XL
    Mulai

    Rp129.900

    INA Needle Roller Bearings Series NK15/20-XL
    Deskripsi:
    Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.
    atribut:
    • m (g): 26.6
    • C (mm): 20
    • nG (1/minute): 23900
    • Reference Speed: 17000
    • r min (mm): 0.3
    • C0r (N): 17200
    • Cr (N): 15400
    • Cur (N): 3050
    • Fw (mm): 15
    • Outer Diameter d (mm): 23
  2. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  3. NTN Radial Ball Bearing (Laher)
    Mulai

    Rp409.900

    NTN Radial Ball Bearing (Laher)
    Deskripsi:
    These radial ball bearings resist high temperatures. They are for use in industrial applications where bearings are exposed to sustained high temperatures such as in steel mills.
    atribut:
    • Cage Material: Steel
    • Finish: Chrome Plated
    • Minimum Temperature (°C): -40
    • Number of Rows: One
    • Ring Material: Alloy Steel
  4. NSK Tapered Roller Bearing 32230 Single Row (Laher Tirus)
    Mulai

    Rp16.999.900

    NSK Tapered Roller Bearing 32230 Single Row (Laher Tirus)
    Deskripsi:
    • Bantalan rol tirus dirancang agar puncak kerucut dari jalur jalan cincin dalam, cincin luar, dan rol bertemu di satu titik pada sumbu pusat bantalan. • Bantalan ini dapat menahan beban radial dan beban aksial satu arah, serta memiliki kapasitas yang besar. • Ketika beban radial bekerja pada bantalan, komponen gaya aksial akan timbul, sehingga perlu digunakan berpasangan secara berlawanan, sebagai bantalan kombinasi, atau sebagai bantalan baris ganda.
  5. Otsuka Brush Handle Rubber Spatula Long Handle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Otsuka Brush Handle Rubber Spatula Long Handle
    Deskripsi:
    A rubber spatula with a handle can also be used to scrape off paint from paint cans and to draw patterns on design walls.
    atribut:
    • Width (mm): 125
    • Overall Length (mm): 525
    • Usage: For Material Processing
    • Color: Red
    • Handle Angle (°): About 133
    • Model : Big
    • Rubber Thickness (mm): About 6.8 to 2 (measured value)
  6. SAFEGUARD Rainsuit with Reflective (Jas Hujan)
    Mulai

    Rp189.900

    SAFEGUARD Rainsuit with Reflective (Jas Hujan)
    Deskripsi:
    Include carrying bag
  7. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  8. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  9. NSK Tapered Roller Bearing 32200 Series Single Row (Laher Tirus)
    31%
    Mulai

    Rp179.900

    NSK Tapered Roller Bearing 32200 Series Single Row (Laher Tirus)
    Deskripsi:
    Designed so that the raceway surfaces of the inner and outer rings and the tops of the roller cones gather at one point on the bearing center axis. When a radial load is applied to the bearing, an axial component force is generated. Therefore, two bearings must be used as a combined bearing or a double row bearing. Those with a J after it are consistent with ISO standards.
    atribut:
    • Race ring Shape: Tapered Roller Bearing
    • Number of track trains: Single row
    • Outer Ring Type: Flat
    • Body Material: High carbon chromium bearing steel
    • Load Direction: Radial
    • Shield Shape: Open type
  10. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  11. NTN Deep Groove Ball Bearing 6800 Series + ZZ + Cm / 5K (Laher Alur Dalam)
    Mulai

    Rp64.900

    NTN Deep Groove Ball Bearing 6800 Series + ZZ + Cm / 5K (Laher Alur Dalam)
    atribut:
    • Race ring Shape: Deep groove ball bearings
Daftar Harga bearing seater Terbaru October 2026
INA Needle Roller Bearings Series NK15/20-XLRp129.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
NTN Radial Ball Bearing (Laher)Rp409.900
NTN Deep Groove Ball Bearing 6000 Z Series (Laher)Rp40.900
NTN Deep Groove Ball Bearing 6000 Series ZZ with Retaining Ring (Laher)Rp35.900
NTN Deep Groove Ball Bearing 6000 Series Open Type (Laher)Rp22.900
NSK Tapered Roller Bearing 32230 Single Row (Laher Tirus)Rp16.999.900
Otsuka Brush Handle Rubber Spatula Long HandleRp539.900
SAFEGUARD Rainsuit with Reflective (Jas Hujan)Rp189.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)